- 7 Grooves
- 13" Outside Diameter
- For Belt Size C
- F Bushing Required
| Belt Match | 1, 7 |
| No. of Grooves | 7 |
| Bushing Type | QD |
| C Pitch Dia. | 12.6 in |
| Bushing Series | F |
| Bore Range [Min] | 1 in |
| Belt Size | C |
| Outside Dia. | 13 in |
| Bore Range [Max] | 4 in |
| Inch/Metric | Inch |
| Weight | 75.6 LB |
| EAN or UPC | 37256193101 |

