- 12 Grooves
- 13" Outside Diameter
- For Belt Size C
- J Bushing Required
| Bushing Type | QD |
| Outside Dia. | 13 in |
| Bushing Series | J |
| Belt Match | 1, 12 |
| C Pitch Dia. | 12.6 in |
| Inch/Metric | Inch |
| Belt Size | C |
| No. of Grooves | 12 |
| Weight | 141.0 LB |
| EAN or UPC | 37256192982 |
| Bushing Type | QD |
| Outside Dia. | 13 in |
| Bushing Series | J |
| Belt Match | 1, 12 |
| C Pitch Dia. | 12.6 in |
| Inch/Metric | Inch |
| Belt Size | C |
| No. of Grooves | 12 |
| Weight | 141.0 LB |
| EAN or UPC | 37256192982 |