- L Cross Section
- 129.5 in Outside Length
- Non-Cogged
- 2.405 in Cross Section Width
- 13 Ribs
| Temperature Range [Max] | 140 °F |
| Inch/Metric | Inch |
| Belt Cross Section Style | L |
| Color | Black |
| Cogged | No |
| Reinforcement | Polyester |
| Cross Section Width | 2 7/16 in |
| Outside Length | 129 1/2 in |
| Cross Section Height | 3/8 in |
| Rib Width | 0.185 in |
| Temperature Range [Min] | -40 °F |
| Static Conductive | No |
| Material | Polybutadiene |
| Belt Size | L |
| Oil Resistance | Yes |
| Belt Style | Non-Cogged |
| No. of Ribs | 13 |
| Belt Match | 13 |
| Weight | 4.032 LB |

