
- 0.19 in Cross Section Width
- 12 in Pitch Length
- 0.08 in Pitch
- 150 Teeth
- Trapezoidal Tooth Profile
applications
- Drives requiring exact timing
- Alternative to problem v-belt and chain drives
features
- Teeth molded to exact tolerances to mesh perfectly with pulley grooves
- Fiberglass tension cords provide excellent dimensional stability
- Nylon facing provides the most durable tooth wear facing available
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 160 °F |
Tooth Profile | Trapezoidal |
Inch/Metric | Inch |
Reinforcement | Fiberglass |
Belt Style | Single Sided |
Pitch | 0.08 in |
No. of Ribs | 1 |
Material | Chloroprene |
Belt Size | MXL |
Color | Black |
Static Conductive | Yes |
Oil Resistance | Yes |
Weight | 0.006 LB |
EAN or UPC | 37256091995 |
