
- D Cross Section
- Non-Cogged
- 15 in Cross Section Width
- 12 Ribs
- Styrene Butadiene Material
Color | Black |
Inside Length | 660 in |
Material | Styrene Butadiene |
Reinforcement | Polyester |
Oil Resistance | Yes |
Inch/Metric | Inch |
Belt Cross Section Style | D |
Belt Style | Non-Cogged |
Temperature Range [Min] | -40 °F |
Static Conductive | Yes |
No. of Ribs | 12 |
Weight | 331.99 LB |
