- D Cross Section
- Non-Cogged
- 15 in Cross Section Width
- 12 Ribs
- Styrene Butadiene Material
| Material | Styrene Butadiene |
| Inside Length | 390 in |
| Reinforcement | Polyester |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Oil Resistance | Yes |
| Belt Cross Section Style | D |
| Static Conductive | Yes |
| Color | Black |
| No. of Ribs | 12 |
| Weight | 187.2 LB |

