
- D Cross Section
- Non-Cogged
- 15 in Cross Section Width
- 12 Ribs
- Styrene Butadiene Material
No. of Ribs | 12 |
Static Conductive | Yes |
Oil Resistance | Yes |
Reinforcement | Polyester |
Inside Length | 225 in |
Belt Cross Section Style | D |
Inch/Metric | Inch |
Belt Style | Non-Cogged |
Temperature Range [Min] | -40 °F |
Material | Styrene Butadiene |
Color | Black |
Weight | 108.0 LB |
