- C Cross Section
- Non-Cogged
- 10.56 in Cross Section Width
- 12 Ribs
- Styrene Butadiene Material
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Color | Black |
| No. of Ribs | 12 |
| Temperature Range [Min] | -40 °F |
| Belt Cross Section Style | C |
| Material | Styrene Butadiene |
| Static Conductive | Yes |
| Reinforcement | Polyester |
| Oil Resistance | Yes |
| Inside Length | 285 in |
| Weight | 75.6 LB |

