Skip to content Skip to navigation menu
Continental12/C195

12/C195

HY-T TORQUE TEAM V Belt
Item #100774728
  • C Cross Section
  • Non-Cogged
  • 10.56 in Cross Section Width
  • 12 Ribs
  • Styrene Butadiene Material
Continental12/C195
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • C Cross Section
  • Non-Cogged
  • 10.56 in Cross Section Width
  • 12 Ribs
  • Styrene Butadiene Material
Belt Style Non-Cogged
Color Black
Reinforcement Polyester
Static Conductive Yes
Material Styrene Butadiene
Oil Resistance Yes
Temperature Range [Min] -40 °F
No. of Ribs 12
Inch/Metric Inch
Belt Cross Section Style C
Inside Length 195 in
Weight 52.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison