
- C Cross Section
- Non-Cogged
- 10.56 in Cross Section Width
- 12 Ribs
- Styrene Butadiene Material
Color | Black |
Belt Cross Section Style | C |
Material | Styrene Butadiene |
Inch/Metric | Inch |
Inside Length | 124 in |
Static Conductive | Yes |
Temperature Range [Min] | -40 °F |
Reinforcement | Polyester |
Oil Resistance | Yes |
Belt Style | Non-Cogged |
No. of Ribs | 12 |
Weight | 32.9 LB |
