
- BX Cross Section
- Cogged
- 7.92 in Cross Section Width
- 12 Ribs
- Styrene Butadiene Material
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Color | Black |
No. of Ribs | 12 |
Reinforcement | Polyester |
Oil Resistance | Yes |
Belt Style | Cogged |
Belt Cross Section Style | BX |
Inside Length | 84 in |
Material | Styrene Butadiene |
Static Conductive | Yes |
Weight | 14.52 LB |
