- B Cross Section
- Non-Cogged
- 7.92 in Cross Section Width
- 12 Ribs
- Styrene Butadiene Material
| Belt Cross Section Style | B |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Color | Black |
| Material | Styrene Butadiene |
| Reinforcement | Polyester |
| Oil Resistance | Yes |
| Inside Length | 148 in |
| No. of Ribs | 12 |
| Temperature Range [Min] | -40 °F |
| Weight | 26.4 LB |
| EAN or UPC | 37256357060 |

