- 8VF Cross Section
- 170 in Outside Length
- Non-Cogged
- 12 in Cross Section Width
- 12 Ribs
| Belt Cross Section Style | 8VF |
| Belt Style | Non-Cogged |
| Material | Polybutadiene |
| Temperature Range [Min] | -40 °F |
| Outside Length | 170 in |
| Color | Black |
| Static Conductive | Yes |
| Reinforcement | Aramid |
| Inch/Metric | Inch |
| No. of Ribs | 12 |
| Oil Resistance | Yes |
| Weight | 70.432 LB |

