
- 5VX Cross Section
- 180 in Outside Length
- Cogged
- 7.44 in Cross Section Width
- 12 Ribs
Outside Length | 180 in |
Reinforcement | Polyester |
Oil Resistance | Yes |
Belt Style | Cogged |
Inch/Metric | Inch |
No. of Ribs | 12 |
Material | Polybutadiene |
Belt Cross Section Style | 5VX |
Static Conductive | Yes |
Color | Black |
Temperature Range [Min] | -40 °F |
Weight | 30.76 LB |
