- 5VX Cross Section
- 140 in Outside Length
- Cogged
- 7.44 in Cross Section Width
- 12 Ribs
| Temperature Range [Min] | -40 °F |
| Reinforcement | Polyester |
| Material | Polybutadiene |
| Outside Length | 140 in |
| Static Conductive | Yes |
| Color | Black |
| Inch/Metric | Inch |
| Oil Resistance | Yes |
| Belt Style | Cogged |
| No. of Ribs | 12 |
| Belt Cross Section Style | 5VX |
| Weight | 20.53 LB |

