- 5VF Cross Section
- 125 in Outside Length
- Non-Cogged
- 7.44 in Cross Section Width
- 12 Ribs
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Yes |
| Outside Length | 125 in |
| Belt Match | 12 |
| Belt Cross Section Style | 5VF |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Color | Black |
| Static Conductive | Yes |
| No. of Ribs | 12 |
| Material | Polybutadiene |
| Cross Section Width | 8 1/4 in |
| Reinforcement | Aramid |
| Belt Size | 5V |
| Cross Section Height | 17/32 in |
| Rib Width | 0.625 in |
| Cogged | No |
| Weight | 20.826 LB |
| EAN or UPC | 37256239571 |

