
- 5VF Cross Section
- 100 in Outside Length
- Non-Cogged
- 7.44 in Cross Section Width
- 12 Ribs
Oil Resistance | Yes |
Belt Cross Section Style | 5VF |
Color | Black |
Static Conductive | Yes |
Reinforcement | Aramid |
Inch/Metric | Inch |
Material | Polybutadiene |
Outside Length | 100 in |
Belt Style | Non-Cogged |
Temperature Range [Min] | -40 °F |
No. of Ribs | 12 |
Weight | 16.24 LB |
