- 1 Groove
- 12.4000" Outside Diameter
- For Belt Size 4L, A, 5L, B
- SDS Bushing Required
| Inch/Metric | Inch |
| Belt Size | A, B, 4L, 5L |
| Bushing Series | SDS |
| Bore Range [Min] | 0.5 in |
| Belt Match | 1 |
| Outside Dia. | 12.4 in |
| Bushing Type | QD |
| No. of Grooves | 1 |
| Weight | 11.2 LB |
| EAN or UPC | 37256192883 |

