Skip to content Skip to navigation menu
Continental12.4-10B-E

12.4-10B-E

A/B Classical Sheave
Item #101869999
  • 10 Grooves
  • 12.4000" Outside Diameter
  • For Belt Size 4L, A, 5L, B
  • E Bushing Required
Continental12.4-10B-E
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 Grooves
  • 12.4000" Outside Diameter
  • For Belt Size 4L, A, 5L, B
  • E Bushing Required
Bore Range [Min] 0.875 in
Belt Match 1, 10
Bushing Type QD
Belt Size A, B, 4L, 5L
Bore Range [Max] 3.5 in
Inch/Metric Inch
Outside Dia. 12.4 in
Bushing Series E
No. of Grooves 10
Weight 59.0 LB
EAN or UPC 37256192876
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison