Skip to content Skip to navigation menu
Continental12/3VX750

12/3VX750

HY-T WEDGE TORQUE TEAM V Belt
Item #100775486
  • 3VX Cross Section
  • 75 in Outside Length
  • Cogged
  • 4.56 in Cross Section Width
  • 12 Ribs
  • Polybutadiene Material
+ Show More + Show Less
Continental12/3VX750
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3VX Cross Section
  • 75 in Outside Length
  • Cogged
  • 4.56 in Cross Section Width
  • 12 Ribs
Material Polybutadiene
Temperature Range [Min] -40 °F
Reinforcement Polyester
Outside Length 75 in
Inch/Metric Inch
Belt Style Cogged
Oil Resistance Yes
Static Conductive Yes
Belt Cross Section Style 3VX
Color Black
No. of Ribs 12
Weight 4.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison