- 3VX Cross Section
- 71 in Outside Length
- Cogged
- 4.56 in Cross Section Width
- 12 Ribs
| No. of Ribs | 12 |
| Belt Cross Section Style | 3VX |
| Reinforcement | Polyester |
| Outside Length | 71 in |
| Material | Polybutadiene |
| Oil Resistance | Yes |
| Color | Black |
| Belt Style | Cogged |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Weight | 4.56 LB |

