
- 3VX Cross Section
- 33.5 in Outside Length
- Cogged
- 4.56 in Cross Section Width
- 12 Ribs
Outside Length | 33 1/2 in |
No. of Ribs | 12 |
Color | Black |
Temperature Range [Min] | -40 °F |
Belt Cross Section Style | 3VX |
Material | Polybutadiene |
Static Conductive | Yes |
Oil Resistance | Yes |
Belt Style | Cogged |
Inch/Metric | Inch |
Reinforcement | Polyester |
Weight | 2.16 LB |
