
- 3VX Cross Section
- 100 in Outside Length
- Cogged
- 4.56 in Cross Section Width
- 12 Ribs
Inch/Metric | Inch |
Outside Length | 100 in |
Oil Resistance | Yes |
Static Conductive | Yes |
Material | Polybutadiene |
No. of Ribs | 12 |
Belt Style | Cogged |
Belt Cross Section Style | 3VX |
Color | Black |
Temperature Range [Min] | -40 °F |
Reinforcement | Polyester |
Weight | 6.48 LB |
