
- 3V Cross Section
- 132 in Outside Length
- Non-Cogged
- 4.56 in Cross Section Width
- 12 Ribs
Belt Style | Non-Cogged |
Oil Resistance | Yes |
No. of Ribs | 12 |
Belt Cross Section Style | 3V |
Color | Black |
Material | Polybutadiene |
Reinforcement | Polyester |
Static Conductive | Yes |
Inch/Metric | Inch |
Outside Length | 132 in |
Temperature Range [Min] | -40 °F |
Weight | 8.68 LB |
