- 8 Grooves
- 12" Outside Diameter
- For Belt Size D
- J Bushing Required
| Inch/Metric | Inch |
| Outside Dia. | 12 in |
| Bushing Series | J |
| D Pitch Dia. | 11.4 in |
| Belt Match | 1, 8 |
| No. of Grooves | 8 |
| Belt Size | D |
| Bushing Type | QD |
| Weight | 125.0 LB |
| EAN or UPC | 37256192852 |
| Inch/Metric | Inch |
| Outside Dia. | 12 in |
| Bushing Series | J |
| D Pitch Dia. | 11.4 in |
| Belt Match | 1, 8 |
| No. of Grooves | 8 |
| Belt Size | D |
| Bushing Type | QD |
| Weight | 125.0 LB |
| EAN or UPC | 37256192852 |