- 10 Grooves
- 12" Outside Diameter
- For Belt Size C
- J Bushing Required
| Bushing Type | QD |
| Belt Size | C |
| C Pitch Dia. | 11.6 in |
| No. of Grooves | 10 |
| Belt Match | 1, 10 |
| Outside Dia. | 12 in |
| Bushing Series | J |
| Inch/Metric | Inch |
| Weight | 108.4 LB |
| EAN or UPC | 37256192692 |
| Bushing Type | QD |
| Belt Size | C |
| C Pitch Dia. | 11.6 in |
| No. of Grooves | 10 |
| Belt Match | 1, 10 |
| Outside Dia. | 12 in |
| Bushing Series | J |
| Inch/Metric | Inch |
| Weight | 108.4 LB |
| EAN or UPC | 37256192692 |