Skip to content Skip to navigation menu
NEOTHANE Specialty Belt

11M1550

NEOTHANE Specialty Belt
Item #100771766
  • 11M Cross Section
  • 0.438 in Cross Section Width
  • 61.02 in Pitch Length
  • Polyurethane Material
NEOTHANE Specialty Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11M Cross Section
  • 0.438 in Cross Section Width
  • 61.02 in Pitch Length
  • Polyurethane Material

applications

  • Machines and equipment that require a light, abrasion-resistant, smooth operating v-belt

features

  • Ribbed top for transverse rigidity, flexibility, and cool running conditions
  • Narrow top width
  • Shrink- and stretch-resistant
  • Polyurethane compounding for firmer grip and greater strength
  • Quiet running, vibration-free
  • High resistance to oil, heat, abrasion, ozone and fatigue
Belt Cross Section Style 11M
Temperature Range [Min] -65 °F
Outside Length 61.02 in
Oil Resistance Yes
Pitch Length 61.02 in
Color Black
Belt Style Non-Cogged
Cross Section Width 0.438 in
No. of Ribs 1
Cogged No
Belt Match 1
Reinforcement Polyester
Material Polyurethane
Belt Size M
Cross Section Height 0.281 in
Rib Width 11 mm
Inch/Metric Inch
Temperature Range [Max] 180 °F
Weight 0.25 LB
EAN or UPC 37256145926
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison