- M Cross Section
- 118.5 in Outside Length
- Non-Cogged
- 1.85 in Cross Section Width
- 5 Ribs
| Cogged | No |
| Belt Style | Non-Cogged |
| Belt Match | 5 |
| Temperature Range [Max] | 140 °F |
| Rib Width | 0.37 in |
| Belt Cross Section Style | M |
| Reinforcement | Polyester |
| Static Conductive | No |
| Oil Resistance | Yes |
| Cross Section Height | 0.51 in |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| No. of Ribs | 5 |
| Cross Section Width | 1 7/8 in |
| Material | Polybutadiene |
| Outside Length | 118 1/2 in |
| Belt Size | M |
| Color | Black |
| Weight | 5.45 LB |
| EAN or UPC | 37256082092 |

