- 14 mm Belt Pitch
- 90 mm Belt Width
- 112 Teeth
- 19.5398" Outside Diameter
- 4040 Bushing Required
description
- Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.
features
- Available in popular sizes
- Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
- Made from cast iron with select sizes manufactured from ductile iron or steel
- Can lower operating noise up to 5 dB compared to a Poly Chain® system when used as complete drive
- Taper Lock® bushing method of shaft attachment
| Pitch Diameter | 19.65 in |
| Bushing Series | 4040 |
| Bushing Type | Taperlock |
| No. of Teeth | 112 |
| Belt Width | 90 mm |
| Finished Bore | N/A |
| Belt Pitch | 14 mm |
| Bore Range [Max] | 4.4375 in |
| Bore Type | Taper-Lock and QD Bushed |
| Outside Dia. | 19.5398 in |
| Bore Range [Min] | 1.438 in |
| Weight | 102.61 LB |
| EAN or UPC | 37256089640 |

