- CX Cross Section
- Cogged
- 9.68 in Cross Section Width
- 11 Ribs
- Styrene Butadiene Material
| Inside Length | 124 in |
| Reinforcement | Polyester |
| Inch/Metric | Inch |
| Belt Style | Cogged |
| No. of Ribs | 11 |
| Material | Styrene Butadiene |
| Static Conductive | Yes |
| Oil Resistance | Yes |
| Belt Cross Section Style | CX |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Weight | 27.5 LB |
| EAN or UPC | 37256242915 |

