- 8VF Cross Section
- 450 in Outside Length
- Non-Cogged
- 11 in Cross Section Width
- 11 Ribs
| Belt Cross Section Style | 8VF |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Oil Resistance | Yes |
| Material | Polybutadiene |
| Static Conductive | Yes |
| Color | Black |
| Belt Style | Non-Cogged |
| No. of Ribs | 11 |
| Outside Length | 450 in |
| Temperature Range [Max] | 140 °F |
| Reinforcement | Aramid |
| Weight | 171.38 LB |

