
- 8V Cross Section
- 125 in Outside Length
- Non-Cogged
- 11 in Cross Section Width
- 11 Ribs
Outside Length | 125 in |
Static Conductive | Yes |
No. of Ribs | 11 |
Cross Section Height | 29/32 in |
Belt Size | 8V |
Cross Section Width | 12 3/8 in |
Cogged | No |
Belt Match | 11 |
Belt Style | Non-Cogged |
Temperature Range [Min] | -40 °F |
Oil Resistance | Yes |
Belt Cross Section Style | 8V |
Reinforcement | Polyester |
Rib Width | 1 in |
Material | Polybutadiene |
Inch/Metric | Inch |
Color | Black |
Weight | 51.26 LB |
