- 5VF Cross Section
- 212 in Outside Length
- Non-Cogged
- 6.82 in Cross Section Width
- 11 Ribs
| Belt Size | 5V |
| Cross Section Width | 7 9/16 in |
| Cogged | No |
| Belt Match | 11 |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Static Conductive | Yes |
| Material | Polybutadiene |
| Oil Resistance | Yes |
| Cross Section Height | 17/32 in |
| Rib Width | 0.625 in |
| Reinforcement | Aramid |
| Outside Length | 212 in |
| Inch/Metric | Inch |
| Belt Cross Section Style | 5VF |
| Belt Style | Non-Cogged |
| No. of Ribs | 11 |
| Weight | 32.34 LB |

