
- 5VF Cross Section
- 200 in Outside Length
- Non-Cogged
- 6.82 in Cross Section Width
- 11 Ribs
Belt Style | Non-Cogged |
Belt Cross Section Style | 5VF |
Inch/Metric | Inch |
Static Conductive | Yes |
Temperature Range [Min] | -40 °F |
Reinforcement | Aramid |
Oil Resistance | Yes |
Color | Black |
No. of Ribs | 11 |
Outside Length | 200 in |
Material | Polybutadiene |
Weight | 30.475 LB |
