- 1 1/4" ID
- 1
applications
- For general underground water spray service in dust control applications
- Also used on continuous mining machinery at the headface, and on other mechanical mining machines
| Temperature Range [Min] | 0 °F |
| Cover Material | Chemivic® Synthetic Rubber |
| Pounds per Foot | 0.91 lb |
| Oil Resistance | Medium |
| Hose OD | 1.75 in |
| Hose Length | 100 ft |
| Temperature Range [Max] | 200 °F |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose Reinforcement | Braided (1) Steel Wire |
| Hose I.D. | 1 1/4 in |
| Vacuum Hg | N/A |
| Color | Yellow |
| Hose Application | Mining, Spray |
| Pressure [Max] | 1000 psi |
| Packaged Length | 50 ft, 500 ft |
| Weight | 0.924 LB |
| EAN or UPC | 37256213038 |
-
Pre-Packed Quantities


