Skip to content Skip to navigation menu
Continental11/4WHFLEXW150X100CL

11/4WHFLEXW150X100CL

White Flexwing® Food Transfer Hose
Item #100850556
Continental11/4WHFLEXW150X100CL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities

description

  • Hose is designed for pressure, gravity flow or suction service transferring oily and nonoily edibles from tank truck and in-plant service.

features

  • Flexible
  • Synthetic rubber tube
  • Spiral-plied fabric with double wire helix reinforcement

compliances

  • Conforms to USDA and FDA standards
  • Conforms to 3-A sanitary standard 18-03

caution

  • Hose and couplings should be inspected prior to each use
  • Use of damaged assembly could be hazardous
Hose I.D. 1 1/4 in
Package Type Coiled
Temperature Range [Max] 230 °F
Weight 0.71 LB
EAN or UPC 37256388699
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison