Variflex™ is a "better" quality, oil-resistant, general purpose hose. Nonconductive – minimum electrical resistance greater than one megohm per inch of length at 1,000 VDC. Tube is made from Chemigum® RMA Class A (high oil resistance), reinforcement synthetic. Cover is made from Chemigum® RMA Class A (high oil resistance).
applications
Pneumatic tools
Industrial air service
Compressor lines
Applications where the need for oil resistance is moderate
features
Very good abrasion and cut resistance
Nonconductive
compliances
0
Hose Application
Air & Multi-Purpose
Pounds per Foot
0.74 lb
Oil Resistance
High
Hose OD
1.797 in
Color
Red
Pressure [Max]
250 psi
Hose Length
400 ft
Bend Radius
N/A
Type
Bulk
Temperature Range [Min]
-20 °F
Hose I.D.
1 1/4 in
Temperature Range [Max]
210 °F
Hose Ends
N/A
Weight
0.781 LB
EAN or UPC
37256125478
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back