description
- Variflex™ is a "better" quality, oil-resistant, general purpose hose. Nonconductive – minimum electrical resistance greater than one megohm per inch of length at 1,000 VDC. Tube is made from Chemigum® RMA Class A (high oil resistance), reinforcement synthetic. Cover is made from Chemigum® RMA Class A (high oil resistance).
applications
- Applications where the need for oil resistance is moderate
- Industrial air service
- Compressor lines
- Pneumatic tools
features
- Very good abrasion and cut resistance
- Nonconductive
compliances
- 0
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 210 °F |
| Hose I.D. | 1 1/4 in |
| Package Type | Reel |
| Pressure [Max] | 250 psi |
| Weight | 0.759 LB |
| EAN or UPC | 37256218316 |

