This general purpose hose assembly is well suited for a wide range of industrial, construction and agricultural applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength.
features
EPDM tube
Medium oil resistance
compliances
0
Temperature Range [Min]
-40 °F
Material
Medium Duty EPDM
Pounds per Foot
0.75 lb
Hose I.D.
1 1/4 in
Package Type
Carton
Oil Resistance
Limited
Temperature Range [Max]
210 °F
Cover Material
EPDM
Inner Tube Material
Versigard® Synthetic Rubber
Hose OD
1.73 in
Hose Application
Air & Multi-Purpose
Pressure [Max]
200 psi
Hose Reinforcement
Spiral Synthetic Yarn
Bend Radius
N/A
Type
Bulk
Hose Ends
N/A
Hose Length
100 ft
Color
Red
Weight
78.7 LB
EAN or UPC
37256234231
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back