| Color | Green |
| Hose OD | 1.797 in |
| Temperature Range [Max] | 180 °F |
| Pounds per Foot | 0.73 lb |
| Hose I.D. | 1 1/4 in |
| Hose Application | Air & Multi-Purpose |
| Oil Resistance | Medium |
| Hose Length | 100 ft |
| Temperature Range [Min] | -25 °F |
| Weight | 0.76 LB |
| EAN or UPC | 37256128653 |
| Color | Green |
| Hose OD | 1.797 in |
| Temperature Range [Max] | 180 °F |
| Pounds per Foot | 0.73 lb |
| Hose I.D. | 1 1/4 in |
| Hose Application | Air & Multi-Purpose |
| Oil Resistance | Medium |
| Hose Length | 100 ft |
| Temperature Range [Min] | -25 °F |
| Weight | 0.76 LB |
| EAN or UPC | 37256128653 |