description
- Handles almost every type of dry bulk food material or liquid in gravity flow and vacuum service.
applications
- Dairy
features
- Clear Pliovic™ tube
- High density helix reinforcement
compliances
- Conforms to USDA meat and poultry 3A sanitary and FDA standards
- Clear Pliovic® tube CFDA 3-A, USDA compliant
- NSF-61
caution
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Package Type | Coiled |
| Temperature Range [Max] | 158 °F |
| Hose I.D. | 1 1/4 in |
| Weight | 0.356 LB |
| EAN or UPC | 37256219139 |
-
Pre-Packed Quantities


