| Color | Black |
| Hose OD | 1.93 in |
| Pounds per Foot | 0.8 lb |
| Hose Application | Cement & Concrete |
| Package Type | Coiled |
| Pressure [Max] | 1233 psi |
| Temperature Range [Max] | 180 °F |
| Hose I.D. | 1 1/4 in |
| Hose Reinforcement | Spiral-Plied High Strength Fabric |
| Cover Material | Plioflex® Rubber (Wrapped Impression) |
| Temperature Range [Min] | -25 °F |
| Hose Length | 50 ft |
| Inner Tube Material | Tufsyn® Synthetic Rubber |
| Weight | 0.8 LB |
| EAN or UPC | 37256233807 |

