
- 3VX Cross Section
- 90 in Outside Length
- Cogged
- 4.18 in Cross Section Width
- 11 Ribs
description
- Premium, longer life narrow profile belts for compact, high horsepower drives. Excellent in short centered drives or where high shock loads are present
- can be used any place you find traditional narrow v-belts, but require a more robust composition for improved service life.
applications
- Used where high shock loading on short centers and small diameters are required
Cross Section Height | 5/16 in |
Color | Black |
Belt Size | 3V |
Static Conductive | Yes |
Temperature Range [Min] | -40 °F |
Outside Length | 90 in |
Oil Resistance | Yes |
Cogged | Yes |
Rib Width | 0.375 in |
Belt Style | Cogged |
Reinforcement | Polyester |
Belt Match | 11 |
Inch/Metric | Inch |
No. of Ribs | 11 |
Material | Polybutadiene |
Belt Cross Section Style | 3VX |
Weight | 5.592 LB |
