Skip to content Skip to navigation menu
HY-T WEDGE TORQUE TEAM V Belt

11/3VX710

HY-T WEDGE TORQUE TEAM V Belt
Item #100775472
  • 3VX Cross Section
  • 71 in Outside Length
  • Cogged
  • 4.18 in Cross Section Width
  • 11 Ribs
  • Polybutadiene Material
+ Show More + Show Less
HY-T WEDGE TORQUE TEAM V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3VX Cross Section
  • 71 in Outside Length
  • Cogged
  • 4.18 in Cross Section Width
  • 11 Ribs

description

  • Premium, longer life narrow profile belts for compact, high horsepower drives. Excellent in short centered drives or where high shock loads are present
  • can be used any place you find traditional narrow v-belts, but require a more robust composition for improved service life.

applications

  • Used where high shock loading on short centers and small diameters are required
Static Conductive Yes
Outside Length 71 in
Reinforcement Polyester
Rib Width 0.375 in
Color Black
Cogged Yes
Belt Size 3V
Cross Section Height 5/16 in
Inch/Metric Inch
Oil Resistance Yes
Belt Match 11
Belt Style Cogged
No. of Ribs 11
Material Polybutadiene
Temperature Range [Min] -40 °F
Belt Cross Section Style 3VX
Weight 4.434 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison