- 3VX Cross Section
- 140 in Outside Length
- Cogged
- 4.18 in Cross Section Width
- 11 Ribs
| Belt Cross Section Style | 3VX |
| Material | Polybutadiene |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| No. of Ribs | 11 |
| Oil Resistance | Yes |
| Outside Length | 140 in |
| Color | Black |
| Belt Style | Cogged |
| Reinforcement | Polyester |
| Weight | 8.65 LB |

