
- 3VX Cross Section
- 125 in Outside Length
- Cogged
- 4.18 in Cross Section Width
- 11 Ribs
description
- Premium, longer life narrow profile belts for compact, high horsepower drives. Excellent in short centered drives or where high shock loads are present
- can be used any place you find traditional narrow v-belts, but require a more robust composition for improved service life.
applications
- Used where high shock loading on short centers and small diameters are required
Oil Resistance | Yes |
Inch/Metric | Inch |
Belt Cross Section Style | 3VX |
Cogged | Yes |
Belt Match | 11 |
Rib Width | 0.375 in |
Belt Style | Cogged |
Belt Size | 3V |
Temperature Range [Min] | -40 °F |
Static Conductive | Yes |
Cross Section Height | 5/16 in |
Material | Polybutadiene |
No. of Ribs | 11 |
Color | Black |
Reinforcement | Polyester |
Outside Length | 125 in |
Weight | 7.726 LB |
