- 3VX Cross Section
- 106 in Outside Length
- Cogged
- 4.18 in Cross Section Width
- 11 Ribs
| Color | Black |
| Static Conductive | Yes |
| Oil Resistance | Yes |
| Belt Style | Cogged |
| No. of Ribs | 11 |
| Temperature Range [Min] | -40 °F |
| Reinforcement | Polyester |
| Inch/Metric | Inch |
| Material | Polybutadiene |
| Belt Cross Section Style | 3VX |
| Outside Length | 106 in |
| Weight | 6.27 LB |

