- 3V Cross Section
- 125 in Outside Length
- Non-Cogged
- 4.18 in Cross Section Width
- 11 Ribs
| No. of Ribs | 11 |
| Belt Cross Section Style | 3V |
| Reinforcement | Polyester |
| Inch/Metric | Inch |
| Static Conductive | Yes |
| Outside Length | 125 in |
| Oil Resistance | Yes |
| Temperature Range [Min] | -40 °F |
| Belt Style | Non-Cogged |
| Material | Polybutadiene |
| Color | Black |
| Weight | 8.03 LB |

