- 1 1/2" Yellow Mining Hose
description
- For heavy-duty applications in mining, agriculture, construction and marine service.MSHA approved covers..
applications
- Mining
- Agriculture
- Construction
- Marine service
features
- Thick tube and cover for extra wear
- Flame-retardant cover
- High working pressure
caution
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Color | Yellow |
| Inner Tube Material | Pliovic™ |
| Cover Material | Fire-Retardant Pliovic™ |
| Bend Radius | N/A |
| Package Type | Coiled |
| Temperature Range [Min] | -10 °F |
| Hose OD | 1.72 in |
| Hose I.D. | 1 1/2 in |
| Pressure [Max] | 200 psi |
| Temperature Range [Max] | 150 °F |
| Hose Length | 300 ft |
| Pounds per Foot | 0.32 lb |
| Hose Application | Mining |
| Oil Resistance | N/A |
| Vacuum Hg | 200 in |
| Hose Reinforcement | Synthetic Fabric |
| Weight | 0.334 LB |
| EAN or UPC | 37256125966 |

