- 1 1/4" ID
- 1 3/4" OD
- 100' Hose Length
- Yellow
- Medium - High Oil Resistance
applications
- For general underground water spray service in dust control applications
- Also used on continuous mining machinery at the headface, and on other mechanical mining machines
| Temperature Range [Max] | 200 °F |
| Packaged Length | 50 ft, 500 ft |
| Hose Length | 100 ft |
| Pounds per Foot | 1.12 lb |
| Temperature Range [Min] | 0 °F |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose OD | 1.98 in |
| Hose Application | Mining, Spray |
| Hose Reinforcement | Braided (1) Steel Wire |
| Hose I.D. | 1 1/2 in |
| Cover Material | Chemivic® Synthetic Rubber |
| Vacuum Hg | N/A |
| Color | Yellow |
| Oil Resistance | Medium |
| Pressure [Max] | 1000 psi |
| Weight | 1.156 LB |
| EAN or UPC | 37256213045 |
-
Pre-Packed Quantities


